Digital Torque Wrench Adjustable Torque Wrench 1/2" Drive 25-250 ft.lb
- Mfr # 12250FTLB
- Zoro # G623372741
product price:
$
99.99
/ea
Key Features
Width
6.11 in
Torque Range
25-250 ft.lb (34-340 n.m)
Overall Length
26.78 in
Accuracy
Clockwise/Counterclockwise ±2%
No. of Ratchet Teeth
72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12250FTLB
- Zoro #
- G623372741
- UPC #
- 840349903538
- Country of Origin
- China
- Torque Range
- 25-250 ft.lb (34-340 n.m)
- Accuracy
- Clockwise/Counterclockwise ±2%
- No. of Ratchet Teeth
- 72
- Item
- Torque Wrench
Dimensions
- Width
- 6.11 in
- Overall Length
- 26.78 in
- Drive Size
- 1/2 in
- Height
- 3.15 in
Description
VEVOR Digital Torque Wrench, 1/2" Drive Electronic Torque Wrench, Torque Wrench Kit 25-250ft.lb/34-340n.m Torque Range Accurate to ±2%, 3-Mode Adjustable Torque Wrench Set with LED Buzzer Calibration ±2% High Precision Military-Grade Quality Three Modes of Operation No Over-torque Efficient Disassembly and Assembly 72-Tooth Ratchet Ratchet Teeth: 72,Accuracy: Clockwise/Counterclockwise ±2%,Item Model Number: 12250FTLB,Net Weight: 6 lbs / 2.7 kg,Drive Size: 1/2 inch,Torque Range: 25-250 ft.lb / 34-340 n.m,Product Size: 25.6 x 1.4 x 1.3 in / 65 x 3.5 x 3.4 cm,Package Size: 26.8 x 6 x 3.1 in / 68 x 15 x 8 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.