Shop VEVOR
See all product information
Create Account
Adjustable Floor Jack Post House Floor Leveling Lift 54"-150" Height Range
- Mfr # 204A-0050-00-00
- Zoro # G623372703
product price:Â
$
85.89
/ea
Key Features
Height
3.98 in
Width
6.03 in
Max. Load Capacity
11,200 lbs (5,080.23 kg)
Length
54.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 204A-0050-00-00
- Zoro #
- G623372703
- UPC #
- 197988575863
- Country of Origin
- China
Dimensions
- Height
- 3.98 in
- Width
- 6.03 in
- Length
- 54.02 in
Details
- Item
- Floor Support Jacks
- Max. Load Capacity
- 11,200 lbs (5,080.23 kg)
Description
VEVOR House Floor Jack, 54"-150" Height Range, 11200 lbs Max Load Capacity, Adjustable Support Beam Basement Jack Post Pole for Leveling, Lift Support Steel Telescoping Jack for Temporary Support Strong Support Easy Height Adjustment Integrated Base Plate User-Friendly Operation Versatile Use Rust-Resistant Finish Base/Top Plate Size: 4 x 6 in/101 x 153 mm,Item Model Number: 204A-0050-00-00,Quantity: 1-Pack,Max Load Capacity: 11200 lbs/5080.23 kg,Adjustable Size: 54-150 in/137.16-381 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.