5 Ton 12V Electric Hydraulic Car Floor Jack w/Impact Wrench Inflator Pump
- Mfr # ZSY01-2-0744
- Zoro # G923372014
product price:
$
117.99
/ea
Free Shipping & Returns
Key Features
Max. Torque
450±10% N.M
Lifting Range
6.1"-17.7" (155-450 mm)
Rated Current
15 A
Loading Capacity
5 Tons
Inflating Speed
31±2 L/min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSY01-2-0744
- Zoro #
- G923372014
- UPC #
- 840281570744
- Country of Origin
- China
- Max. Torque
- 450±10% N.M
- Lifting Range
- 6.1"-17.7" (155-450 mm)
- Rated Current
- 15 A
- Loading Capacity
- 5 Tons
- Inflating Speed
- 31±2 L/min
- Voltage
- 12 VDC
- Watts
- 180 W
- Pressure
- 10 BAR (150 PSI)
- Amps
- 12 A
- Item
- Electric Car Jacks
- Color
- Black
Dimensions
- Air Hose Length
- 23.6 in (60 cm)
- Length
- 15.16 in
- Width
- 7.49 in
- Height
- 14.45 in
Description
VEVOR Electric Car Jack, 5 Ton/11023 LBS Hydraulic Jack with Electric Impact Wrench, Portable Car Lift with Built-in Inflatable Pump, and LED Light for SUV MPV Sedan Truck Change Tires Garage Repair 5T Electric Jack with Non-slip Support Head LED Working Light Upgraded Hydraulic Seals 2 Convenient Ways to Charge Multi-Function Carrying Case A Car's Best Friend x Inflating Speed: 31±2 L/min,Length of Air Hose: 23.6''/60 cm,Max. Loading Weight: 5 Tons,Wrench Sockets: 17 mm/19 mm; 21 mm/23 mm,Working Current: 12 A,Pressure: 10 BAR/150 PSI,Power Cable: 13'/4 m,Voltage: DC 12 V or Vehicle battery,Max. Torque: 450±10% N.M,Product Weight: 19.4 lb/8.8 kg,Rated Current: 15 A, Fuse:15 A,Rated Power: 180 W,Lifting Range: 6.1''-17.7'' / 155-450 mm,Electric Wrench Rated Power:180 W,Air inflator Input Voltage:DC 12 V
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.