50A Plasma Cutter Non-Touch Pilot Arc Cutting Machine 110V/220V
- Mfr # CUT-50
- Zoro # G323372164
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Overall Height (In.)
11.42 in
Output Amps
20–40 A(110 V), 20–50 A(220 V)
Clean Cut Capacity
3/10" (10 mm) @ 110V ; 1/2" (12 mm) @ 220V
Cutting Capacity (In.)
1/2" (12 mm) @ 110V ; 5/8" (16 mm) @ 220V
Overall Width (In.)
7.49 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUT-50
- Zoro #
- G323372164
- UPC #
- 197988891567
- Country of Origin
- China
- Item
- Plasma Cutter Machine
- Output Amps
- 20–40 A(110 V), 20–50 A(220 V)
- Clean Cut Capacity
- 3/10" (10 mm) @ 110V ; 1/2" (12 mm) @ 220V
- Cutting Capacity (In.)
- 1/2" (12 mm) @ 110V ; 5/8" (16 mm) @ 220V
- Input Voltage
- 110V/220 VAC
- Input (Amps)
- 41A (110 V), 26 A(220 V)
- Type
- Non-Contact Plasma Cutter
Dimensions
- Overall Height (In.)
- 11.42 in
- Overall Width (In.)
- 7.49 in
- Overall Depth (In.)
- 14.45 in
Description
VEVOR Plasma Cutter, 50A Non-Touch Pilot Arc Plasma Cutting Machine, 110V/220V Dual Voltage Digital Display IGBT Inverter - with 2T/4T Function & Adjustable PA/PT Time for Home Repairs, Workshops Powerful Cutting Ability Safe & Stable Operation Smart Control High Efficiency Efficient Heat Dissipation Clear Digital Display Type: Non-Contact Plasma Cutter,Clean Cut Capacity: 3/10" (10 mm) @ 110V ; 1/2" (12 mm) @ 220V,Output Current Range: 110V: 20-40A ; 220V: 20-50A,Max Cut Capacity: 1/2" (12 mm) @ 110V ; 5/8" (16 mm) @ 220V,Item Model Number: CUT-50,Product Weight: 19.4 lbs / 8.8 kg,2T/4T Function: Yes,IGBT Technology: Yes,Input Voltage: Dual Voltage (AC 110V/220V),Adjustable PT/PA Time: Yes,Product Dimensions: 14.4 x 7.5 x 11.4 in / 367 x 190 x 290 mm,Input Current: 110V: 41A ; 220V: 26A
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.