Shop VEVOR
See all product information
Create Account
50FT Generator Power Cord 50-Amp 125/250-volt 14-50P to CS6364 Locking Connector
- Mfr # N14-50P-0903
- Zoro # G323372706
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Voltage
125-250 V
Temp. Range
-20°C to 60°C
Max. Amps
50 A
Watts
12,500 W
Receptacle Configuration
CS6364
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N14-50P-0903
- Zoro #
- G323372706
- UPC #
- 631384410903
- Country of Origin
- China
- Voltage
- 125-250 V
- Item
- Generator Extension Cord
- Temp. Range
- -20°C to 60°C
- Max. Amps
- 50 A
- Watts
- 12,500 W
- Receptacle Configuration
- CS6364
- Plug Configuration
- N14-50P Locking Connector
Description
VEVOR 50FT Generator Power Cord 50-Amp 125/250-volt 14-50P to CS6364 Locking Connector 12500W High Performance 50 FT Reliable Cable Serviceable Locking Collar Practical Plastic Strap Ergonomic Grip Extensive Usage Temperature:-20 DegC to 60 DegC,Maximum Wattage: 12,500 Watts,Configuration: N14-50P/CS6364 Locking Connector,Length: 50 Feet,Rating: 50 Amps, 125/250 Volts,IP: IP44,Cord type: STW 6/3 + 8/1 AWG 100% copper
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.