Shop VEVOR
See all product information
Create Account
75FT 50A 125/250V 14-50P to CS6364 Locking Generator Cord
- Mfr # N14-50P/CS6364 Locking Connector-0897
- Zoro # G323372645
product price:Â
$
437.99
/ea
Free Shipping & Returns
Key Features
Watts
12,500 W
Plug Configuration
N14-50P Locking Connector
Temp. Range
-104°F to 221°F
Voltage
125-250 V
Receptacle Configuration
CS6364
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N14-50P/CS6364 Locking Connector-0897
- Zoro #
- G323372645
- UPC #
- 631384410897
- Country of Origin
- China
- Watts
- 12,500 W
- Item
- Generator Extension Cord
- Plug Configuration
- N14-50P Locking Connector
- Temp. Range
- -104°F to 221°F
- Voltage
- 125-250 V
- Receptacle Configuration
- CS6364
- Max. Amps
- 50 A
Description
VEVOR 75Ft 50 Amp Generator Extension Cord,N14-50P & SS2-50R & CS6364 4 Prong, 50 Amp Generator Cord 125V 250V with Twist Lock Connectors, Generator Power Cord 12500W High Performance 75 FT Reliable Cable Serviceable Locking Collar Practical Plastic Strap Ergonomic Grip Extensive Usage Temperature: -104 DegF~221 DegF,Maximum Wattage: 12,500 Watts,Configuration: N14-50P/CS6364 Locking Connector,Length: 75 Feet,Rating: 50 Amps, 125/250 Volts,IP: IP44,Cord type: STW 6AWG/3C+8AWG/1C 100% copper
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.