Shop VEVOR
See all product information
Create Account
Commerical Round Waffle Maker 1300W Rotatable Non-Stick Waffle Iron 120V
- Mfr # UWF-2205
- Zoro # G723372108
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Overall Height (In.)
14.77 in
Watts
1,300 W
Overall Width (In.)
12.6 in
Material
Stainless Steel
Voltage
110-120 VAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UWF-2205
- Zoro #
- G723372108
- UPC #
- 840349901138
- Country of Origin
- China
Dimensions
- Overall Height (In.)
- 14.77 in
- Overall Width (In.)
- 12.6 in
- Baking Pan Depth
- 0.8 in (2 cm)
- Max. Pan Size (In.)
- 7.5 x 7.5 in (190.5 x 190.5 mm)
- Overall Length (In.)
- 20.48 in
Details
- Watts
- 1,300 W
- Item
- Waffle Irons
- Material
- Stainless Steel
- Voltage
- 110-120 VAC
- Temperature Range
- 122-572°F (50-300°C)
Description
VEVOR Commercial Waffle Maker, 1 Piece per Batch, 1300W Round Waffle Iron, Non-Stick Waffle Baker Machine with 122-572 DegF / 50-300 DegC Temp Range Teflon-Coated Baking Pans Stainless Steel Body, 120V Bent Handle Convenient Temperature Control 1300W Double-Sided Fast Heating Non-Stick Coating Overflow Prevention Compact Design Voltage: AC 110-120V/60Hz,Baking Pan Depth: 0.8 inch / 2 cm (Can make waffles thicker than 1 inch),Model: UWF-2205,Product Weight: 18.0 lbs,Temperature Range: 122-572 DegF / 50-300 DegC,Material: Stainless Steel,Baking Pan Size: 7.5 x 7.5 inch / 190.5 x 190.5 mm,Product Dimensions: 9.8 x 15.2 x 12.0 inch / 250 x 385 x 305 mm,Power: 1300W
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.