5HP Air Compressor Electric Motor 230V 25A 3450RPM 56Hz Frame CW/CCW Rotation
- Mfr # DP120556HZ
- Zoro # G023372228
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Shaft Length
2.25 in
Shaft Dia.
7/8 in
Overall Length
14.3 in
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DP120556HZ
- Zoro #
- G023372228
- UPC #
- 197988768876
- Country of Origin
- China
- Item
- Air Compressor Motor
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
- Full Load Amps
- 25 A
- Nameplate RPM
- 3,450 RPM
- Voltage
- 230 V
- Frame
- 56HZ
Dimensions
- Shaft Length
- 2.25 in
- Shaft Dia.
- 7/8 in
- Overall Length
- 14.3 in
Description
VEVOR 5HP Air Compressor Electric Motor, 230V 25 Amps, 56HZ Frame 3450RPM, 7/8" Keyed Shaft, 2.25" Shaft Length, Single Phase, CCW/CW (Factory Setting is CCW) Powerful Motor CW/CCW Rotation Direction Efficient Cooling Safety Certification High-quality Frame Safety Protection Shaft Length: 2.25",SF: 1.0,Voltage: 230V,Item Model Number: DP120556HZ,Frequency: 60HZ,Shaft Diameter: 7/8" Keyed Shaft,Enclosure: ODP,Current: 25A,Net Weight: 40.8 lbs / 18.5 Kg,Keyway Size: 0.188",Rotation Speed: 3450rpm,Frame Size: 56HZ
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.