Shop VEVOR
See all product information
Create Account
6" Tripod Pipe Chain Vise Stand w/ Steel Legs & Rubber Mounts bib
- Mfr # GJDJLGQZJ5679
- Zoro # G723372290
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
1,323 lbs (600 kg)
Overall Width
17.92 in
Pipe Capacity
1/8" to 6" (3.2 to 152mm)
Overall Length
43.15 in
Overall Height
8.51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GJDJLGQZJ5679
- Zoro #
- G723372290
- UPC #
- 840349905679
- Country of Origin
- China
Dimensions
- Overall Width
- 17.92 in
- Overall Length
- 43.15 in
- Overall Height
- 8.51 in
Details
- Item
- Pipe Stand
- Load Capacity
- 1,323 lbs (600 kg)
- Pipe Capacity
- 1/8" to 6" (3.2 to 152mm)
- Material
- Iron
Description
VEVOR 460-6 Tripod Pipe Chain Vise 1/8"-6" Capacity, Pipe Stand Portable Foldable Steel Legs, Pipe Stands with Tool Tray, Tripod Stand Chain Vise Ideal for a Variety of Pipe Materials
- 1/8"-6" Pipe Capacity: This tripod stand chain vise features a large pipe capacity from 1/8 to 6 inches. The tool with hardened teeth is designed to provide maximum locking force and bring more convenience to your work. Loading capacity: 1323lbs/600 kg.
- Compact & Portable: This chain vise stand's flat-folding design enables briefcase-style transportation and compact storage in job boxes. Perfect for taking down to the basement or wherever you are working.
- Two-in-One Tool: Our pipe vise tripod is also equipped with three pipe benders. The tube bending feature provides you with remarkable convenience without using other tools.
- Stable & Skid-proof: The steel legs of the tripod pipe vise are designed with rubber mounts to eliminate sliding. And the heavy-duty tray under the baseplate is designed for keeping other accessory tools.
- Versatile Use: Our pipe stand for welding is suitable for all pipe-related home improvement repairs that need a tight grip. Chain Vise delivers unmatched portability and lifelong steadiness for mechanical, electrical, and plumbing tradesmen working with pipe, conduit, and other materials.
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.