Pipe Stand V-Head Foldable Legs 2500LB Max. Height 52"
- Mfr # 1107SV-3526
- Zoro # G423372613
product price:Â
$
68.15
/ea
Key Features
Load Capacity
2,500 lbs (1,134 kg)
Material
Steel
Overall Width
10.63 in
Overall Height
7.68 in
Pipe Capacity
1/8"-12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1107SV-3526
- Zoro #
- G423372613
- UPC #
- 789458253526
- Country of Origin
- China
- Item
- Pipe Stand
- Load Capacity
- 2,500 lbs (1,134 kg)
- Material
- Steel
- Pipe Capacity
- 1/8"-12"
Dimensions
- Overall Width
- 10.63 in
- Overall Height
- 7.68 in
- Overall Length
- 34.85 in
Description
VEVOR V Head Pipe Stand 1/8-12 inch Capacity, Adjustable Height 28-52 inch, Pipe Stands 2500 lbs Load Capacity, Portable Folding Pipe Stands, Carbon Steel Body More Durable
- Heavy Duty V-Head: The pipe stand with a durable V-head is suitable for the pipe size of 1/8 to 12 inches. The steel structure of the pipe stands is more durable resistant to rusk and corrosion. Lifting weight can be up to 2500 lbs (1134 kg).
- Adjustable Construction: The height of this pipe stand can be adjustable from 28" to 52" to meet different needs. The locking ring allows for quick vertical height adjustments.
- Folding & Portable Design: The whole stand with a folding design makes storage won't take much space. The slip-proof rubber handle allows you to carry it easily.
- Great Stability: The pipe stand shows excellent stability because of its tripod structure. The rounded footpads of this stand are widened. And the strut tension plate for superior lateral support.
- Wide Application: Widely used in the welding of heavy pipes, shapes, solids, and rounds. Support pipe during pipe threading, hole cutting, roll grooving, etc.
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.