84"x14" Aluminum Ramps 6000Lbs Car Trailer Truck Hook End 1 Pair Ramps
- Mfr # OLT-LPD001
- Zoro # G823371803
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Height
2.37 in
Width
13.98 in
Load Height
12 - 36 in (305 - 914 mm)
Length
83.86 in
Color
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OLT-LPD001
- Zoro #
- G823371803
- UPC #
- 617201595183
- Country of Origin
- China
- Item
- Straight Ramps
- Color
- Grey
- Load Capacity
- 6,000 lbs (2,722 kg)
- Material
- Aluminum
Dimensions
- Height
- 2.37 in
- Width
- 13.98 in
- Load Height
- 12 - 36 in (305 - 914 mm)
- Length
- 83.86 in
- Thickness
- 2.5 in (62.5 mm)
Description
VEVOR 84x14 Inch Aluminum Ramps 6000LBS Capacity Car Trailer Truck ATV Ramps 1 Pair 2 Ramps Perfect Fitting 6000 lbs Weight Capacity Design for Stability High-security Enhancement All-aluminum Structure Widely Used Thickness: 2.5''/62.5 mm,Load Height: 12''~36''/305~914 mm,Capacity: 3000 lbs/1361 kg Each,Material: Aluminum,Overall Size: 84'' x 14''/2130 x 355 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.