8 Inch Inline Duct Fan HVAC Exhaust Blower Kit AC Variable Speed Control
- Mfr # VV-GDFJ-AC8
- Zoro # G923372144
product price:Â
$
65.39
/ea
Key Features
Hz
50/60Hz
Watts
126 W
Width
11.42 in
Motor RPM
2,500 RPM
Height
12.41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VV-GDFJ-AC8
- Zoro #
- G923372144
- UPC #
- 840281562626
- Country of Origin
- China
- Hz
- 50/60Hz
- Item
- Inline Duct Fan
- Watts
- 126 W
- Motor RPM
- 2,500 RPM
- Air Flow
- 750 CFM
- Voltage
- 120 VAC
Dimensions
- Width
- 11.42 in
- Height
- 12.41 in
- Length
- 13.19 in
Description
VEVOR Inline Duct Fan, 8-Inch 750 CFM with Variable Speed Controller, Quiet AC-motor Ventilation Exhaust Fan for Cooling Booster, Grow Tents, Hydroponics High-efficiency AC motor Quiet an Operation Randomly Control the Speed Ideal for Indoor Uses Complete Accessories Durable for Years to Come Airflow: 750 CFM,Noise Level:
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.