8 Inch Inline Duct Fan HVAC Exhaust Blower Kit EC Variable Speed Control
- Mfr # VV-GDFJ-EC8
- Zoro # G523372131
product price:Â
$
92.15
/ea
Key Features
Voltage
120 VAC
Height
12.41 in
Air Flow
807 CFM
Hz
50/60Hz
Length
13.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VV-GDFJ-EC8
- Zoro #
- G523372131
- UPC #
- 840281562589
- Country of Origin
- China
- Voltage
- 120 VAC
- Air Flow
- 807 CFM
- Hz
- 50/60Hz
- Item
- Inline Duct Fan
- Watts
- 68 W
- Motor RPM
- 3,000 RPM
Dimensions
- Height
- 12.41 in
- Length
- 13.19 in
- Width
- 11.42 in
Description
VEVOR Inline Duct Fan, 8-Inch 807 CFM with Temperature Humidity Controller, Quiet EC-motor Ventilation Exhaust Fan for Cooling Booster, Grow Tents, Hydroponics High-efficiency EC motor Quiet an Operation Innovative Airflow Control Ideal for Indoor Uses Complete Accessories Durable for Years to Come Airflow: 807 CFM,Noise Level:
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.