Shop VEVOR
See all product information
Create Account
8" Manual Hand Plate Shear Benchtop Cutter Metal Sheet Processing Q235
- Mfr # HS-8
- Zoro # G723372139
product price:Â
$
96.15
/ea
Key Features
Operating Method
Tabletop Bolt Fixation, Manual Edge Folding
Color
Painted, Blackened Treatment, Blue
Length (In.)
13.78 in
Height (In.)
28.35 in
Handle Length
23.62 in (600 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS-8
- Zoro #
- G723372139
- UPC #
- 840349955568
- Country of Origin
- China
- Operating Method
- Tabletop Bolt Fixation, Manual Edge Folding
- Color
- Painted, Blackened Treatment, Blue
- Item
- Metal Plate Shear
- Blade Clearance
- <0.07mm (Cuts Paper)
- Material
- Q235, T10
Dimensions
- Length (In.)
- 13.78 in
- Height (In.)
- 28.35 in
- Handle Length
- 23.62 in (600 mm)
- Max. Shearing Length
- 7.48 in (190 mm)
- Width (In.)
- 3.94 in
Description
VEVOR 8" Manual Hand Plate Shear for Metal Sheet Processing, HS-8 Benchtop Cutter with Q235 Material, for Crafts Thick Steel Crafting, Heavy Duty Roll Press Machine for Builders, DIY Enthusiasts
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.