12-In Sheet Metal Shear 3-In-1 Combination Shear Brake Roll Machine 20 GA
- Mfr # ZHBJJ1651062260621170000
- Zoro # G523372025
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Color
Painted
Max. Rolling, Shearing & Bending Thickness
20 GA (1 mm)
Max. Shearing Length
12 in (305 mm)
Material
Q235, 45#, HT200
Blade Clearance
<0.07 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZHBJJ1651062260621170000
- Zoro #
- G523372025
- UPC #
- 840349955599
- Country of Origin
- China
- Color
- Painted
- Material
- Q235, 45#, HT200
- Blade Clearance
- <0.07 mm
- Bend Angle (Deg.)
- 90° ± 1°
- Item
- Combination Sheet Metal Machine
Dimensions
- Max. Rolling, Shearing & Bending Thickness
- 20 GA (1 mm)
- Max. Shearing Length
- 12 in (305 mm)
- Height (In.)
- 14.96 in
- Max. Forming Width (In.)
- 12 in (305 mm (±3 mm))
- Width (In.)
- 14.76 in
- Length (In.)
- 20.87 in
- Max. Bending Length
- 28 in (710 mm (±10mm))
Description
VEVOR Sheet Metal Brake, 12-inch, 3-In-1 Combination Shear Brake Roll Machine, 20-Gauge Capacity Shear Press Brake with 90 Deg Max Bending Angle, Shears and Slip Roll Machine for Shear Bending Rolling
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.