Annular Cutter Set HSS Magnetic Drill Bits 13 PCS Weldon Shank 1" Depth, 13PK
- Mfr # 10190010213
- Zoro # G023372488
product price:Â
$
149.99
/pk of 13, $11.54/ea
Free Shipping & Returns
Key Features
Drill Bit Material
High-Speed Steel M2AL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10190010213
- Zoro #
- G023372488
- UPC #
- 840349972565
- Country of Origin
- China
Details
- Item
- Mag Drill Bits Kit
- Drill Bit Material
- High-Speed Steel M2AL
Description
The VEVOR - 10190010213 is a drill bit set for use with drilling applications, using the included bit sizes. It includes drill bits intended to create holes in materials compatible with the included bits. The set includes multiple drill bit sizes in one package for selecting the appropriate size for the required hole diameter.
Key Features:
- Product type: Drill Bit Set.
- Includes multiple drill bits in one set for use with the included bit sizes and specifications.
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.