Annular Cutter Set HSS Magnetic Drill Bits 13 PCS Weldon Shank 2" Depth, 13PK
- Mfr # 10190010214
- Zoro # G023371856
product price:Â
$
189.99
/pk of 13, $14.61/ea
Free Shipping & Returns
Key Features
Drill Bit Material
High-Speed Steel M2AL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10190010214
- Zoro #
- G023371856
- UPC #
- 840349972572
- Country of Origin
- China
Details
- Item
- Mag Drill Bits Kit
- Drill Bit Material
- High-Speed Steel M2AL
Description
The VEVOR - 10190010214 is a drill bit set. It includes multiple drill bits suitable for use with materials consistent with the bit types and intended applications. The set includes multiple drill bits in different sizes and types within the set.
Key Features:
- Product category: Drill Bit Sets, indicating it comprises multiple drill bits.
- Item consists of drill bits arranged as a set.
- Is compatible with drilling tools that accept the applicable bit shank size and type.
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.