Shop VEVOR
See all product information
Create Account
Annular Cutter Set HSS Magnetic Drill Bits 6 PCS Universal Shank 2" Depth, 6PK
- Mfr # 10190010216
- Zoro # G023372570
product price:Â
$
199.99
/pk of 6, $33.33/ea
Free Shipping & Returns
Key Features
Drill Bit Material
High-Speed Steel M2AL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10190010216
- Zoro #
- G023372570
- UPC #
- 840349972602
- Country of Origin
- China
Details
- Drill Bit Material
- High-Speed Steel M2AL
- Item
- Mag Drill Bits Kit
Description
The VEVOR - 10190010216 is a drill bit set. This set includes multiple drill bits of differing types/sizes (as included in the set) for use in general drilling applications. The set is intended for drilling in materials that match the bit types included in this set (refer to the included bit specifications). It includes multiple drill bits with different sizes and types for general drilling applications.
Key Features:
- Product category: Drill Bit Sets.
- Includes multiple drill bits of differing types/sizes for general drilling applications.
- Compatible with standard drill chucks/drill drivers that accept the included bit shank type and size (see product specifications).
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.