Auto Body Frame Puller Straightener 6T Car Frame Machine 3T Airbag Jack
- Mfr # JT-20
- Zoro # G523372490
product price:Â
$
2,054.99
/ea
Key Features
Height
88.59 in
Length
98.43 in
Required Air Pressure
0.6-1 Mpa
Width
74.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT-20
- Zoro #
- G523372490
- UPC #
- 197988880493
- Country of Origin
- China
- Item
- Frame Puller Straightener
- Required Air Pressure
- 0.6-1 Mpa
Dimensions
- Height
- 88.59 in
- Length
- 98.43 in
- Width
- 74.81 in
Description
VEVOR Auto Body Frame Puller Straightener, 6T Tension Car Body Repair Equipment with 3T Airbag Jack & 6000PSI Hydraulic Foot Pump, Include 16 Straightening Tools, for Auto Repair Shop Sedan SUV Pickup Powerful Straightening Multi-Angle Adjustable Design Stable Lifting High Clamping Force Easy Mobility Wide Application Item Model Number: JT-20,Product Dimensions: 98.4 x 74.8 x 88.6 in/2500 x 1900 x 2250 mm,Net Weight: 674.6 lbs/306 kg (including all accessories),Required Air Pressure: 0.6-1Mpa,Airbag Jack Dimensions: 13.4 x 9.8 x 17.7 in/340 x 250 x 450 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.