Shop VEVOR
See all product information
Create Account
Mechanic Creeper 36''300Lbs 2 in 1 Folding Rolling Garage Stool Shop Chair
- Mfr # GB-06
- Zoro # G023372518
product price:Â
$
45.39
/ea
Key Features
Overall Length
21.86 in
Overall Width
4.34 in
Material
Steel+Vinyl
Maximum Load Capacity
300 lbs (136 kg)
Overall Height
18.71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB-06
- Zoro #
- G023372518
- UPC #
- 840281566624
- Country of Origin
- China
- Item
- Garage Creeper
- Material
- Steel+Vinyl
- Maximum Load Capacity
- 300 lbs (136 kg)
Dimensions
- Overall Length
- 21.86 in
- Overall Width
- 4.34 in
- Overall Height
- 18.71 in
- Caster Diameter
- 2.5 in (6.35 cm)
Description
VEVOR 2 in 1 Z Creeper Seat Rolling Chair Auto Mechanics Shop Garage Work Stool Make Auto Repair Easier Flexible Movement in Narrow Space 300LBS Strong Loading Capacity Suitable for All Locations Locked in Position Store or Carry with Ease Caster Diameter: 2.5"/6.35 cm,Material: Steel+Vinyl,Product Dimensions: 36"x16.3"x5"/915x415x128 mm,Max. Capacity: 300 lbs/136 kg,Net Weight: 14.8 lbs/6.7 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.