Shop VEVOR
See all product information
Create Account
Beach Fishing Cart Fishing Trolley 200 lbs with Balloon Tires for Sand
- Mfr # YK-200
- Zoro # G323371907
product price:
$
105.99
/ea
Free Shipping & Returns
Key Features
Max. Load Capacity
200 lbs (90.71 kg)
Material
Metal
Frame Size
34 x 14.5 x 7 in (865 x 370 x 180 mm)
Wheel Size
11 in (275 mm)
Width
26.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YK-200
- Zoro #
- G323371907
- UPC #
- 197988461289
- Country of Origin
- China
- Max. Load Capacity
- 200 lbs (90.71 kg)
- Material
- Metal
- Item
- Fishing Carts
Dimensions
- Frame Size
- 34 x 14.5 x 7 in (865 x 370 x 180 mm)
- Wheel Size
- 11 in (275 mm)
- Width
- 26.19 in
- Length
- 50.4 in
- Height
- 35.04 in
Description
VEVOR Beach Fishing Cart, 200 lbs Load Capacity, Fish and Marine Cart with Two 11" Big Wheels Rubber Balloon Tires for Sand, Heavy-Duty Steel Pier Wagon Trolley with 7 Rod Holders for Fishing, Picnic
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.