Shop VEVOR
See all product information
Create Account
Beach Fishing Cart Fishing Trolley 500 lbs with Balloon Tires for Sand
- Mfr # YK-500
- Zoro # G123372289
product price:Â
$
401.99
/ea
Free Shipping & Returns
Key Features
Length
53.15 in
Width
31.11 in
Max. Load Capacity
400 lbs (181.44 kg)
Height
38.59 in
Frame Size
45.9 x 27 x 7.9 in (1,165 x 685 x 200 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YK-500
- Zoro #
- G123372289
- UPC #
- 197988461043
- Country of Origin
- China
- Item
- Fishing Carts
- Max. Load Capacity
- 400 lbs (181.44 kg)
- Material
- Metal
Dimensions
- Length
- 53.15 in
- Width
- 31.11 in
- Height
- 38.59 in
- Frame Size
- 45.9 x 27 x 7.9 in (1,165 x 685 x 200 mm)
Description
VEVOR Beach Fishing Cart, 400 lbs Load Capacity, Fish and Marine Cart with Four 13" Big Wheels PU Balloon Tires for Sand, Heavy-Duty Aluminum Pier Wagon Trolley with 6 Rod Holders for Fishing, Picnic
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.