Shop VEVOR
See all product information
Create Account
Beach Fishing Cart Foldable Fishing Trolley 300 lbs with Balloon Tires
- Mfr # YK-600
- Zoro # G723372368
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Wheel Size
11 in (280 mm)
Frame Size
30.9 x 18.5 x 16.3 in (785 x 470 x 415 mm)
Material
Metal
Length
55.12 in
Width
24.61 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YK-600
- Zoro #
- G723372368
- UPC #
- 197988273820
- Country of Origin
- China
- Material
- Metal
- Max. Load Capacity
- 300 lbs (136.07 kg)
- Item
- Fishing Carts
Dimensions
- Wheel Size
- 11 in (280 mm)
- Frame Size
- 30.9 x 18.5 x 16.3 in (785 x 470 x 415 mm)
- Length
- 55.12 in
- Width
- 24.61 in
- Height
- 38.59 in
Description
VEVOR Beach Fishing Cart, 300 lbs Load Capacity, Foldable Fish and Marine Cart with Four 11" Big Wheels Rubber Balloon Tires, Heavy-Duty Steel Pier Wagon Trolley with 8 Rod Holders for Picnic
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.