Beach Fishing Cart Fishing Trolley 300 lbs with Balloon Tires for Sand
- Mfr # YK-300
- Zoro # G223372851
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Width
32.29 in
Max. Load Capacity
300 lbs (136.07 kg)
Frame Size
34 x 14.5 x 7 in (865 x 370 x 180 mm)
Length
51.58 in
Height
34.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YK-300
- Zoro #
- G223372851
- UPC #
- 197988454519
- Country of Origin
- China
- Max. Load Capacity
- 300 lbs (136.07 kg)
- Item
- Fishing Carts
Dimensions
- Width
- 32.29 in
- Frame Size
- 34 x 14.5 x 7 in (865 x 370 x 180 mm)
- Length
- 51.58 in
- Height
- 34.65 in
Description
VEVOR Beach Fishing Cart, 300 lbs Load Capacity, Fish and Marine Cart with Two 13" Big Wheels PU Balloon Tires for Sand, Heavy-Duty Aluminum Pier Wagon Trolley with 8 Rod Holders for Fishing, Picnic Large Capacity Fishing Cart High-Elasticity Wheels Anti-Loose Bolts Quick Install or Detach Multipurpose Use Non-Slip Handle Wheel Size: O 12 in/304.8 mm (13 in/330 mm after inflation),Inner Frame Size: 34 x 14.5 x 7 in/865 x 370 x 180 mm,Item Model Number: YK-300,Product Weight: 23.36 lbs/10.6 kg,Max Load Capacity: 300 lbs/136.07 kg,Product Size: 51.96 x 32.28 x 34.44 in/1310 x 820 x 875 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.