Beach Fishing Cart Fishing Trolley 350 lbs with Balloon Tires for Sand
- Mfr # YK-400
- Zoro # G123371862
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Frame Size
41.5 x 18 x 8 in (1,055 x 460 x 205 mm)
Material
Metal
Width
37.01 in
Length
58.27 in
Height
37.41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YK-400
- Zoro #
- G123371862
- UPC #
- 197988272977
- Country of Origin
- China
- Material
- Metal
- Item
- Fishing Carts
- Max. Load Capacity
- 350 lbs (158.75 kg)
Dimensions
- Frame Size
- 41.5 x 18 x 8 in (1,055 x 460 x 205 mm)
- Width
- 37.01 in
- Length
- 58.27 in
- Height
- 37.41 in
Description
VEVOR Beach Fishing Cart, 350 lbs Load Capacity, Fish and Marine Cart with Two 16" Big Wheels PU Balloon Tires for Sand, Heavy-Duty Aluminum Pier Wagon Trolley with 8 Rod Holders for Fishing, Picnic
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.