Beer Kegerator Draft Beer Dispenser Full Size Keg Refrigerator Dual Tap
- Mfr # BF152-2
- Zoro # G423372774
product price:Â
$
629.99
/ea
Key Features
Refrigerator Item
Vertical Kegerator Key Dispenser
Refrigerator Capacity
40 Gal (152 L)
Watts
87 W
Construction Material
Stainless Steel
Voltage
110 VAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BF152-2
- Zoro #
- G423372774
- UPC #
- 840349903989
- Country of Origin
- China
Dimensions
- Overall Depth
- 27.37 in
- Overall Height
- 35.04 in
- Width
- 22.25 in
Details
- Refrigerator Item
- Vertical Kegerator Key Dispenser
- Refrigerator Capacity
- 40 Gal (152 L)
- Watts
- 87 W
- Construction Material
- Stainless Steel
- Voltage
- 110 VAC
- Standards
- CSA, DOE, DOT+TC (carbon dioxide gas tank), energy efficiency certification
- Refrigerator Temperature Range (F)
- 32-50℉ (0-10℃)
- Noise
- ≤45dB
Description
VEVOR Beer Kegerator, Dual Tap Draft Beer Dispenser, Full Size Keg Refrigerator With Shelves, CO2 Cylinder, Drip Tray & Rail, 32 DegF- 50 DegF Temperature Control, Holds 1/6, 1/4, 1/2 Barrels, Black Enjoy Coolness Outstanding Functionality Get a Drink in No Time Customer-oriented Mindset Various Accessories Wide Application Refrigerator Inner Capacity: 40 Gal / 152 L,Noise:
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.