Shop VEVOR
See all product information
Create Account
Built-in Range Hood Insert Vent Hood 800CFM 30in Push Button Control
- Mfr # E70-27
- Zoro # G323372478
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Material
201 Stainless Steel
Duct Length
59.1 in (1.5 m)
Length
30.32 in
Voltage
110 V
Noise Level
62 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E70-27
- Zoro #
- G323372478
- UPC #
- 810087876678
- Country of Origin
- China
Dimensions
- Duct Length
- 59.1 in (1.5 m)
- Length
- 30.32 in
- Height
- 13.78 in
- Width
- 17.92 in
Details
- Material
- 201 Stainless Steel
- Item
- Range Hood
- Voltage
- 110 V
- Noise Level
- 62 dB
- Switch Control Type
- Push Button Control
- Number of Fan Speeds
- 200/500/800 CFM
- Wattage
- 125 W
- Light Bulb Wattage
- 3 W
Description
VEVOR Insert Range Hood, 800CFM 3-Speed, 30 Inch Stainless Steel Built-in Kitchen Vent with Push Button Control LED Lights Baffle Filters, Ducted/Ductless Convertible, ETL Listed 800 CFM Suction Power Press to Operate Ultra-Quiet Operation Two-Layer Filters Innovative Designs Versatile Use Noise Level: 62dB,Body Material: 201 Stainless Steel,Control Type: Push Button Control,Speeds: 200/500/800 CFM,Model: E70-27,LED Light Power: 3W,Product Weight: 28.9 lbs / 13.1 kg,Motor Power: 125W,Product Dimensions: 27.8 x 11.5 x 15.3 inch / 70.6 x 29.3 x 38.9 cm,Duct Length: 59.1 inch / 1.5 m
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.