Shop VEVOR
See all product information
Create Account
4 Pack Swivel Caster Polyurethane 6" x 2" on Steel Wheel Brake(2) Rigid(2), 4PK
- Mfr # 4A31-602121
- Zoro # G123372258
product price:Â
$
66.89
/pk of 4, $16.72/ea
Key Features
Load Capacity
1,000 lbs each
Wheel Dia.
6 in
Mounting Plate Size
4.5 x 4 x 0.2 in
Material
Polyurethane + Steel
Overall Height
8.67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4A31-602121
- Zoro #
- G123372258
- UPC #
- 617201468128
- Country of Origin
- China
- Load Capacity
- 1,000 lbs each
- Item
- Plate Casters
- Material
- Polyurethane + Steel
- Caster Brake Type
- Side Lock Brake
Dimensions
- Wheel Dia.
- 6 in
- Mounting Plate Size
- 4.5 x 4 x 0.2 in
- Overall Height
- 8.67 in
- Wheel Width
- 2 in
Description
VEVOR 4 Pack 6 x 2 Inch Caster Wheels 2 Rigid and 2 Swivel Casters with Side Brake Polyurethane Iron Core Plate 1000LBS Capacity Per Wheel
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.