Shop VEVOR
See all product information
Create Account
Chamber Vacuum Sealer Commercial Vacuum Sealing Bag Packing Machine 260W
- Mfr # DZ-260A-V1
- Zoro # G223372028
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Overall Height
15.16 in
Sealing Width
8 mm
Function
Vacuum Sealing
Width
16.34 in
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DZ-260A-V1
- Zoro #
- G223372028
- UPC #
- 840281599721
- Country of Origin
- China
Dimensions
- Overall Height
- 15.16 in
- Sealing Width
- 8 mm
- Width
- 16.34 in
- Length
- 19.69 in
- Sealing Length
- 10.5 in (260 mm)
Details
- Function
- Vacuum Sealing
- Hz
- 60 Hz
- Noise Level
- ≤ 70dB
- Number of Sealing Strips
- 1
- Material
- Stainless Steel 201(Outer Shell & Chamber) + Acrylic(Cover)
- Max. Relative Vacuum
- -100 KPa
- Item
- Chamber Vacuum Sealers
- Watts
- 950 W (+5%/-10%)
- Configuration
- 1 x Vacuum Pump, 1 x Vacuum Gauge, 1 x LED Screen
- Voltage
- 120 VAC
Description
VEVOR Chamber Vacuum Sealer, DZ-260A 6.5 m3/h Pump Rate, Excellent Sealing Effect with Automatic Control, 110V Kitchen Packaging Machine for Fresh Meats, Fruit Saver, Home, Commercial Using Powerful Motor Multiple Functions Sealing Pressure Bar Design Everything You Need Versatile Usage Freshness Maintenance Casing Material: Stainless Steel,Noise:
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.