Chamber Vacuum Sealer Commercial Vacuum Sealing Bag Packing Machine 320W
- Mfr # DZ-260C-V1
- Zoro # G023371832
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 201(Outer Shell & Chamber) + Acrylic(Cover)
Watts
1,700 W
Hz
60 Hz
Overall Height
19.69 in
Sealing Length
12.6 in (320 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DZ-260C-V1
- Zoro #
- G023371832
- UPC #
- 631384432462
- Country of Origin
- China
Dimensions
- Overall Height
- 19.69 in
- Sealing Length
- 12.6 in (320 mm)
- Length
- 22.05 in
- Width
- 19.3 in
- Sealing Width
- 10 mm
Details
- Material
- Stainless Steel 201(Outer Shell & Chamber) + Acrylic(Cover)
- Watts
- 1,700 W
- Hz
- 60 Hz
- Function
- Vacuum Sealing & Marinating
- Configuration
- 1 x Vacuum Pump, 1 x Vacuum Gauge, 1 x LED Screen
- Item
- Chamber Vacuum Sealers
- Number of Sealing Strips
- 1
- Voltage
- 120 VAC
- Max. Relative Vacuum
- -100 KPa
- Noise Level
- ≤ 70dB
Description
VEVOR Chamber Vacuum Sealer, 320W Sealing Power, Vacuum Packing Machine for Wet Foods, Meats, Marinades and More, Compact Size with 12.6 in Sealing Length, Applied in Home Kitchen and Commercial Use Powerful Motor Multiple Functions Sealing Pressure Bar Design Everything You Need Versatile Usage Freshness Maintenance Casing Material: Stainless Steel,Noise:
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.