Vacuum Sealer Machine Food Preservation Storage Saver 95Kpa w/ Seal Bag
- Mfr # VS5425
- Zoro # G423372729
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Length
22.05 in
Voltage
110 V
Material
Stainless Steel
Sealing Length
15.7" (40 cm)
Watts
350 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VS5425
- Zoro #
- G423372729
- UPC #
- 840349924724
- Country of Origin
- China
Dimensions
- Length
- 22.05 in
- Sealing Length
- 15.7" (40 cm)
- Width
- 7.88 in
- Overall Height
- 15.16 in
- Sealing Width
- 0.12 in (3 mm)
Details
- Item
- Countertop Vacuum Sealers
- Voltage
- 110 V
- Material
- Stainless Steel
- Watts
- 350 W
- Vacuum Suction
- 95 Kpa
Description
VEVOR Vacuum Sealer Machine, 95Kpa 350W Powerful Dual Pump and Dual Sealing, Dry and Moist Food Storage, Automatic and Manual Air Sealing System with Built-in Cutter, with Seal Bag and External Hose Easy to Observe Cut with Ease Multifunctional Panel Premium External Vacuum System A Complete Kit Versatile Use Sealing Width: 0.12" / 3 mm,Vacuum Suction: 95 Kpa,Item Model Number: VS5425,Product Weight: 13.2 lbs / 6 kg,Main Material: Stainless Steel,Power: 350W,Sealing Length: 15.7" / 40 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.