Shop VEVOR
See all product information
Create Account
Clamp on Pallet Forks 2000lbs Tractor Forks 43" Heavy Duty Bucket Forks
- Mfr # HC43-2000
- Zoro # G523371875
product price:Â
$
69.75
/ea
Key Features
Length
43.51 in
Capacity
2,000 lbs (907 kg)
Material
Metal
Width
12.41 in
Height
3.55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC43-2000
- Zoro #
- G523371875
- UPC #
- 840349912196
- Country of Origin
- China
- Item
- Pallet Forks
- Capacity
- 2,000 lbs (907 kg)
- Material
- Metal
- Includes
- Manual
Dimensions
- Length
- 43.51 in
- Width
- 12.41 in
- Height
- 3.55 in
- Fork Length
- 30" L x 2"H (760 x 50 mm)
Description
VEVOR Pallet Forks, 2000 lbs Capacity Clamp on Pallet Forks, 43" Tractor Bucket Forks, Heavy Duty Front Loader Attachment for Tractor, Skid Steer, Loader Bucket, Tractor Forks for Agriculture and Farm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.