Shop VEVOR
See all product information
Create Account
Clamp on Pallet Forks 4000lbs Tractor Forks 60" Heavy Duty Bucket Forks
- Mfr # HC60-4000
- Zoro # G823371902
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Length
60.91 in
Includes
Manual
Height
4.73 in
Material
Metal
Width
12.84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC60-4000
- Zoro #
- G823371902
- UPC #
- 840349912202
- Country of Origin
- China
- Includes
- Manual
- Material
- Metal
- Capacity
- 4,000 lbs (1,814 kg)
- Item
- Pallet Forks
Dimensions
- Length
- 60.91 in
- Height
- 4.73 in
- Width
- 12.84 in
- Fork Length
- 43" L x 2" H (1,090 x 50 mm)
Description
VEVOR Pallet Forks, 4000 lbs Capacity clamp on Pallet Forks, 60" Tractor Bucket Forks, Heavy Duty Front Loader Attachment for Tractor, Loader Bucket, Skid Steer, Tractor Forks for Agriculture and Farm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.