Shop VEVOR
See all product information
Create Account
Clamp on Pallet Forks 2000lbs Tractor Forks 60" Heavy Duty Bucket Forks
- Mfr # HC60-2000
- Zoro # G723372337
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Includes
Manual
Length
60.95 in
Fork Length
43" L x 2" H (1,090 x 50 mm)
Capacity
2,000 lbs (907 kg)
Width
12.92 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC60-2000
- Zoro #
- G723372337
- UPC #
- 840349912172
- Country of Origin
- China
- Includes
- Manual
- Capacity
- 2,000 lbs (907 kg)
- Item
- Pallet Forks
- Material
- Metal
Dimensions
- Length
- 60.95 in
- Fork Length
- 43" L x 2" H (1,090 x 50 mm)
- Width
- 12.92 in
- Height
- 3.59 in
Description
VEVOR Clamp on Pallet Forks, 2000 lbs Capacity Pallet Forks, 60" Tractor Bucket Forks, Heavy Duty Front Loader Attachment for Loader Bucket, Tractor, Skid Steer, Tractor Forks for Agriculture and Farm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.