Ultrasonic Vinyl Cleaner 6L 7-12 In 8 Records 180W Ultrasonic Records Cleaner with Drying Rack
- Mfr # TH-30A-1090
- Zoro # G123372395
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Hz
40 kHz
Overall Length
16.34 in
Timer
0-30 min
Overall Height
14.18 in
Overall Width
11.03 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TH-30A-1090
- Zoro #
- G123372395
- UPC #
- 789458211090
- Country of Origin
- China
- Hz
- 40 kHz
- Timer
- 0-30 min
- Item
- Industrial Ultrasonic Cleaner
- Tank Capacity
- 6L (1.6 Gal)
- Input Voltage
- 110V 60Hz
- Max. Temp.
- RT-176°F (RT-80°C)
- Material
- 304 Stainless Steel
- Wattage
- 200 W
- Voltage
- 110 V
Dimensions
- Overall Length
- 16.34 in
- Overall Height
- 14.18 in
- Overall Width
- 11.03 in
Description
VEVOR Ultrasonic Cleaner 6L Ultrasonic Vinyl Cleaner 7-12 Inch 8 Records Ultrasonic Vinyl Cleaning Machine 180W Ultrasonic Records Cleaner with Drying Rack for Home Store 40kHz Frequency Adjustable Time/Temp 6L Tank Capacity Premium 304 Stainless Steel Clean Sweep Complete Accessory Kit Brand: VEVOR,Input: 110V 60Hz,Ultrasound Frequency: 40KHz,Capacity: 6L/1.6 Gal,Working Temperature: RT-176 DegF/RT-80 DegC,Heater Power: 200W,Material: 304 Stainless Steel,Internal Tank Size: 30X15X15cm / 11.8X5.9X5.9",Ultrasonic Power: 180W,Time Adjustable: 0-30min,Net Weight: 5.2kg / 11.5LB,Product Size: 36.8X34X16cm/14.5X13.4X6.3"
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.