Shop VEVOR
See all product information
Create Account
Compost Bin 43 Gal Dual-Chamber Composter Tumbler Rotating Sliding Doors
- Mfr # XDB-436B2
- Zoro # G623372635
product price:Â
$
71.29
/ea
Key Features
Capacity
43 Gallons (162.7 Liters) (-10%)/+5%
Max. Load Capacity
110 lbs (50 kg)
Width
24.61 in
Height
37.6 in
Length
28.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XDB-436B2
- Zoro #
- G623372635
- UPC #
- 197988458678
- Country of Origin
- China
- Capacity
- 43 Gallons (162.7 Liters) (-10%)/+5%
- Max. Load Capacity
- 110 lbs (50 kg)
- Item
- Tumbling Composter
- Material
- PP+Q235B
Dimensions
- Width
- 24.61 in
- Height
- 37.6 in
- Length
- 28.94 in
Description
VEVOR Compost Bin, 43-Gal Dual Chamber Composting Tumbler, Large Tumbling Rotating Composter with 2 Sliding Doors and Steel Frame, BPA Free Composter Bin Tumbler for Garden, Kitchen, Yard, Outdoor Dual-chamber Design User-Friendly Design Efficiency at Its Best Guidelines for Success Support for Expansive Planting BPA-Free Materials Max Weight Loading: 110 lbs / 50 kg,Capacity: 43 Gallons / 162.7 Liters (-10%/+5%),Item Model Number: XDB-436B2,Material: PP+Q235B,Product Dimensions: 29 x 24.6 x 37.6 inches / 735 x 625 x 955 mm,Weight: 21.9 LBS / 9.92 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.