Concrete Floor Grinder 10" Walk-Behind Polisher 1.7HP Adjustable Machine
- Mfr # WKG280
- Zoro # G123372135
product price:Â
$
1,062.99
/ea
Key Features
Width
15.75 in
Disc Dia. (In.)
10 in (250 mm)
Length
26.78 in
Color
Orange
No Load RPM
1,720 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WKG280
- Zoro #
- G123372135
- UPC #
- 197988549857
- Country of Origin
- China
- Item
- Concrete Grinder
- Color
- Orange
- No Load RPM
- 1,720 RPM
- Watts
- 1,300 W
- Material
- Diamond, Diamond Alloy
- Voltage
- 110 V
Dimensions
- Width
- 15.75 in
- Disc Dia. (In.)
- 10 in (250 mm)
- Length
- 26.78 in
- Height
- 25.99 in
Description
VEVOR Electric Concrete Floor Grinder 10" Walk-Behind Grinder 1.7HP Concrete Floor Polisher, 1300W Grinding Machine, 1720RPM Upgrade Brushless Motor Surfacing Grinder for Granite/Marble/Stones Create Perfect Floors Efficient Construction Choose Between Wet and Dry Grind Anywhere Adjustable Handle Height Wide Application Motor Speed:1720r/min,Grinding Disk Diameter: 10'' / 250 mm,Color: Orange,Model: WKG280,Product Dimensions: 26.8'' x 15.8'' x 26'' / 680 x 400 x 660 mm,Net Weight: 122 lbs / 55.4 kg,Power: 1300W,Main Material: Blade: Diamond, Diamond Alloy
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.