1/4in Dr. 3/16in 12-pt. Hand Socket
- Mfr # 272506
- Zoro # G223578710
product price:Â
$
1.56
/ea
Sold in multiples of 4 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 272506
- Zoro #
- G223578710
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 3/16 Inch 12-Point 1/4 Inch Drive High-Precision Chrome Finish - 272506 Hand Socket This 3/16 inch, 12-point hand socket is built around a 1/4 inch drive size for precise fastening work where control and access matter. With a compact 25mm (0.98 inches) overall length, it's sized for tight areas while keeping a secure engagement on compatible fasteners. Constructed from chromium-vanadium steel alloy and finished in chrome polish, it's designed for long-term durability and corrosion resistance. Size markings are stamped for quick identification and more efficient tool organization during service and maintenance tasks. Key Benefits 3/16 inch 12-point profile helps maintain grip and reduce slippage. 1/4 inch drive size fits common ratchets and compatible extensions. Compact 25mm length improves access in confined or crowded spaces. Chromium-vanadium steel alloy provides high strength and long service life. Chrome polished finish resists corrosion and cleans easily after use. Stamped size markings support fast identification and better toolbox organization. Meets or exceeds ANSI standards for dependable performance expectations. Designed for professional technicians and built for heavy use, this socket balances precise fit, durable materials, and practical markings to keep daily work efficient and consistent over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.