Shop VEVOR
See all product information
Create Account
Cuttable Threshold Ramp Rubber Wheelchair Ramp Solid 1.6" Rise 35.4" Wide
- Mfr # D001
- Zoro # G823372398
product price:Â
$
26.89
/ea
Key Features
Material
Rubber
Length
37.21 in
Overall Height
2.76 in
Width
9.57 in
Load Capacity
33,069 lbs (15 tons)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D001
- Zoro #
- G823372398
- UPC #
- 840349902555
- Country of Origin
- China
- Material
- Rubber
- Item
- Curb Ramps
- Load Capacity
- 33,069 lbs (15 tons)
Dimensions
- Length
- 37.21 in
- Overall Height
- 2.76 in
- Width
- 9.57 in
Description
VEVOR 1.6" Rise Cuttable Threshold Ramp for Sweeping Robot, 35.4" Wide Natural Rubber Wheelchair Ramp, Non-Slip Solid Rubber Ramp with Double-Sided Tape for Doorways, Driveways, Bathroom, Smooth Tile
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.