Shop VEVOR
See all product information
Create Account
Deep Impact Sockets Set 3/4 Inch 22 Pc, 13/16" to 2" SAE 6-Point Extension Bar
- Mfr # CR-V-4763
- Zoro # G523371622
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Container Length
21.66 in
Container Height
3.94 in
Container Width
16.93 in
Material
CR-V
Extension Bar
4 in, 8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-V-4763
- Zoro #
- G523371622
- UPC #
- 742521694763
- Country of Origin
- China
- Item
- Impact Socket Set
- Material
- CR-V
- Extension Bar
- 4 in, 8 in
- Number of Pieces
- 22
Dimensions
- Container Length
- 21.66 in
- Container Height
- 3.94 in
- Container Width
- 16.93 in
- Drive Size
- 3/4 in
Description
VEVOR Impact Socket Set 3/4 Inches 22 Piece Deep Impact Sockets, Socket Assortment 3/4 Inches Drive Socket Set Impact Standard SAE Sizes 7/8 Inches to 2 Inches Includes Adapters and Ratchet Handle
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.