Diesel Air Heater 12V 8KW Bluetooth App LCD Display for Car Bus RV
- Mfr # XMZ-D2
- Zoro # G223372622
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Fuel Rate
0.16-0.62 L/H
Heating Area
215-269 ft² (20-25 m²)
Width
17.72 in
Height
10.63 in
Length
18.51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XMZ-D2
- Zoro #
- G223372622
- UPC #
- 840349928265
- Country of Origin
- China
Dimensions
- Width
- 17.72 in
- Height
- 10.63 in
- Length
- 18.51 in
Details
- Fuel Rate
- 0.16-0.62 L/H
- Item
- Diesel Heater
- Heating Area
- 215-269 ft² (20-25 m²)
Description
VEVOR Bluetooth App Control Diesel Air Heater, 12V 8KW Diesel Heater with Automatic Altitude Adjustment, Remote Control and LCD, Diesel Parking Heater for RV Trailer Camper Van Boat Our diesel air heater comes with automatic altitude compensation, which allows it to function efficiently at altitudes of up to 18,045 feet/5,500 meters. Enjoy the benefits of a stable fuel supply and low noise, creating a warm and peaceful environment for your comfort. Our upgraded diesel heater now has Bluetooth control for greater convenience. Download the app to preheat your heater from up to 98 ft/30 m away, or use the included 32 ft/10 m remote control and LCD. Say goodbye to noisy heating systems and welcome the quiet comfort of our low-noise diesel air heater. Enjoy peaceful heating in any setting and embrace the perfect harmony of warmth and tranquility today! Installing our diesel heater is a breeze. You can effortlessly set it up in your preferred location with the user manual. Whether in your car, RV, truck, or indoor space, you'll enjoy the warmth in no time. Our high-power diesel heater ensures fast and efficient heat generation. It delivers a consistent and powerful warm flow, quickly raising the temperature and creating a comfortable environment for you. Whether on the road or indoors, the diesel heater is designed to meet your heating needs. It's perfect for cars, RVs, trucks, and various indoor spaces, ensuring warmth and comfort wherever you go. BTU: 215-269 ft2/20-25 m2,Operating Consumption: 12V/3A,Fuel Tank Volume: 10 L/2.6 Gal,Control Method: LCD+Remote Control+Bluetooth APP,Adjustable Temperature Range: 46-96.8 DegF/8 DegC DegF-36 DegC,Product Size: 14.8x5.5x6.9 inch/375x140x175 mm,Fuel Consumption: 0.16-0.62 L/H,Working Temperature: -104 DegF-104 DegF/-40 DegC-40 DegC,Item Model Number: XMZ-D2,Applicable Altitude: Below 5500 m/18045 ft,Air Outlet Pipe Inner Diameter:3 in/76.5 mm,Heating Power: 8 KW,Net Weight: 13.6 lbs/6.15 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.