Shop VEVOR
See all product information
Create Account
Diesel Air Heater All-in-one 12V 5KW LCD Remote Control for Car RV
- Mfr # XMZ-D1-8098
- Zoro # G323372720
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Fuel Rate
0.16-0.52 L/H
Length
19.1 in
Heating Area
161-215 ft² (15-20 m²)
Height
19.3 in
Width
8.47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XMZ-D1-8098
- Zoro #
- G323372720
- UPC #
- 840349928098
- Country of Origin
- China
- Fuel Rate
- 0.16-0.52 L/H
- Item
- Diesel Heater
- Heating Area
- 161-215 ft² (15-20 m²)
Dimensions
- Length
- 19.1 in
- Height
- 19.3 in
- Width
- 8.47 in
Description
VEVOR Diesel Air Heater, 12V 5KW All-on-one Diesel Heater with Remote Control and LCD, 5L Fuel Tank Portable Diesel Parking Heater, Rapid Heating for RV Trailer Camper Van Boat And Indoors Upgrade your heating experience with our efficient solution, designed to heat 161-215ft2/15-20m2 areas rapidly. Enjoy the benefits of a stable fuel supply and low noise, creating a warm and peaceful environment for your comfort. Our diesel heater comes with a 32 ft remote control, allowing you to adjust settings and enjoy the warmth from a distance. Take control of your comfort without leaving your seat. And the LCD display provides a clear and intuitive view for your convenient operation. Say goodbye to noisy heating systems and welcome the quiet comfort of our low-noise diesel air heater. Enjoy peaceful heating in any setting and embrace the perfect harmony of warmth and tranquility today! With its compact and installation-free design, our diesel air heater is designed to accompany you on camping trips, adventures, and various journeys. You can also use it in cars, trucks, ships, excavators, tool rooms, and indoor spaces. Our high-power diesel heater ensures fast and efficient heat generation. It delivers a consistent and powerful warm flow, quickly raising the temperature and creating a comfortable environment for you and your passengers. Whether on the road or indoors, the diesel heater is designed to meet your heating needs. It's perfect for cars, RVs, trucks, and various indoor spaces, ensuring warmth and comfort wherever you go. BTU: 161-215 ft2/15-20 m2,Operating Consumption: 12V/3A,Fuel Tank Volume: 5 L/1.3 Gal,Control Method: LCD+Remote Control,Adjustable Temperature Range: 46 DegF-96.8 DegF/8 DegC-36 DegC,Product Size: 15x5.9x16.1 inch/380x150x410 mm,Fuel Consumption: 0.16-0.52 L/H,Working Temperature: -104 DegF-104 DegF/-40 DegC-40 DegC,Item Model Number: XMZ-D1,Applicable Altitude: Below 3000 m/9843 ft,Air Outlet Pipe Inner Diameter: 3 in/76.5 mm,Heating Power: 5 KW,Net Weight: 18.3 lbs/8.3 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.