This item is Discontinued.

Vevor Diesel Air Heater All-in-one 12V 8KW LCD Remote Control for Car RV Indoors XMZ-L-D4

This item is Discontinued.

Vevor

Diesel Air Heater All-in-one 12V 8KW LCD Remote Control for Car RV Indoors (Discontinued)

Mfr # XMZ-L-D4
Zoro # G023372495
UPC # 197988385080
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XMZ-L-D4
Zoro #
G023372495
UPC #
197988385080
Country of Origin
China

Description

VEVOR 5-8KW Diesel Heater, Diesel Air Heater All in One with Remote Control and LCD Screen, Fast Heating Low Noise, Portable Diesel Heater for Truck Van RV Trailer Camper and Indoors Widely Applicable Large Scale Heating with Low Fuel Consumption Remote Control & Display Screen Operation Secure Installation In Harsh Conditions Also Usable High Safety Standards Fuel Consumption: 0.16-0.62 L/H,Operating Consumption: 12V/3A,Item Model Number: XMZ-L-D4,Heating Power: 5-8KW,Adjustable Temperature Range: 46.4 DegF-96.8 DegF/8 DegC-36 DegC,Net Weight: 19.7 lbs/8.95 kg,Product Size: 16.3 x 7.1 x 16.0inch/414 x 181 x 406mm

Restrictions

This item has been restricted from sale in the following states: HI, PR, AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.