Shop VEVOR
See all product information
Create Account
Diesel Air Heater All in one 8KW 12V/24V Bluetooth APP Remote Control Car
- Mfr # CY5004
- Zoro # G823372848
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Heater Voltage
110 V
Height
12.21 in
Width
9.97 in
Length
16.54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY5004
- Zoro #
- G823372848
- UPC #
- 197988766452
- Country of Origin
- China
- Heater Voltage
- 110 V
- Item
- Diesel Heater
Dimensions
- Height
- 12.21 in
- Width
- 9.97 in
- Length
- 16.54 in
Description
VEVOR Diesel Air Heater Diesel Heater 8KW 12V/24V Bluetooth APP Remote Control Wide Compatibility Constant CO Monitoring Bluetooth App + Remote + Display Panel Operation Convenient Use Comprehensive Protection Safe Assembly Operating Voltage: DC12V-24V,Item Model Number: CY5004,Applicable Altitude: 9842.5 ft / 3000 m,Net Weight: 18.6 lbs / 8.45 kg (including all accessories)
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.