Shop VEVOR
See all product information
Create Account
Digital Torque Wrench 1/4" Adjustable Screwdriver Torque Wrench Set w/ Bits&Case
- Mfr # DSM1-100008B
- Zoro # G923372663
product price:Â
$
55.99
/ea
Key Features
Width
5.52 in
Type
Digital
Housing Material
Metal
Accuracy
±2%
Overall Length
14.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DSM1-100008B
- Zoro #
- G923372663
- UPC #
- 840349936314
- Country of Origin
- China
Dimensions
- Width
- 5.52 in
- Overall Length
- 14.38 in
- Tip Size
- 1/4 in
- Height
- 2.76 in
Details
- Type
- Digital
- Housing Material
- Metal
- Accuracy
- ±2%
- Torque Increment
- 0.01 N.m
- Item
- Torque Screwdriver
- Primary Scale Range
- 2.65-70.67 in-lbs (0.3-8 N.m)
Description
VEVOR Digital Torque Screwdriver, 1/4" Drive Screwdriver Torque Wrench, Electrician Torque Screwdriver with LCD, 2.65-70.67 in-lbs Torque Range, 0.01 N.m Increment Torque Screwdriver with Bits & Case
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.