Shop VEVOR
See all product information
Create Account
Drain Cleaner Machine Drain Auger 75FT x 3/8 Inch Manual Feed & 4 Cutters
- Mfr # D1000-1074
- Zoro # G223372837
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Length
23.63 in
Feed Mode
Manual Feeding
Height
20.87 in
Color
Red + Black
Cable Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1000-1074
- Zoro #
- G223372837
- UPC #
- 197988221074
- Country of Origin
- China
- Feed Mode
- Manual Feeding
- Color
- Red + Black
- Item
- Pipe Drain Cleaner Machine
- Voltage
- 110 V
Dimensions
- Length
- 23.63 in
- Height
- 20.87 in
- Cable Dia.
- 3/8 in
- Power Cord Length
- 75 ft
- Width
- 13.59 in
Description
VEVOR Drain Cleaner Machine 75FT x 3/8 Inch, Sewer Snake Auger Manual Feed, 250W Electric Drain Cleaning Machine with 4 Cutters & Air-activated Foot Switch for 2" to 4" Pipes High-Quality Steel Cable Large Drum Quick Replaceable Cutters Humanized Designs Ergonomic Handle Professional Grade Performance Color: Red + Black,Item Model Number: D1000,Feeding Method: Manual Feeding,Cable Diameter: 3/8 inch,Cable Length: 75 ft,Product Dimensions: 21.5 x 13 x 20.9 in / 545 x 330 x 530 mm,Net Weight: 57.64 lbs / 26.15 kg (including all accessories)
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.