Drain Cleaner Machine Electric Drain Auger 100FT x 3/8 In Auto Feed
- Mfr # D1000-6513
- Zoro # G823372152
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Voltage
110 V
Color
Red + Black
Height
34.45 in
Length
22.45 in
Width
18.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1000-6513
- Zoro #
- G823372152
- UPC #
- 197988216513
- Country of Origin
- China
- Voltage
- 110 V
- Color
- Red + Black
- Item
- Pipe Drain Cleaner Machine
- Feed Mode
- Automatic Feeding
Dimensions
- Height
- 34.45 in
- Length
- 22.45 in
- Width
- 18.31 in
- Wheel Dia.
- 8 in
- Power Cord Length
- 100 ft
- Cable Dia.
- 3/8 in
Description
VEVOR Drain Cleaner Machine 100FT x 3/8 Inch, Auto Feed Sewer Snake Auger on Wheels, 370W Portable Drain Cleaning Machine with 8 Cutters & Air-activated Foot Switch for 2" to 4" Pipes High-Quality Steel Cable Large Drum Quick Replaceable Cutters Humanized Designs Ergonomic Handle Professional Grade Performance Wheel Size: 8 inch,Color: Red + Black,Item Model Number: D1000,Feeding Method: Automatic Feeding,Cable Diameter: 3/8 inch,Cable Length: 100 ft,Product Dimensions: 22.4 x 18.3 x 34.5 in / 570 x 465 x 875 mm,Net Weight: 84.44 lbs / 38.3 kg (including all accessories)
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.