Drill Bit Dispenser Organizer Cabinet Three-Drawer for 1/16in to 1/2in
- Mfr # ET3-A
- Zoro # G523372254
product price:Â
$
62.75
/ea
Key Features
Color
Gray with Orange Texture
Overall Height
7.88 in
Sheet Thickness
0.03 in (0.8 mm)
Overall Length
14.77 in
Overall Width
7.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET3-A
- Zoro #
- G523372254
- UPC #
- 197988458838
- Country of Origin
- China
- Color
- Gray with Orange Texture
- Increment
- 1/64 in (0.4 mm)
- Item
- Drill Organizer Cabinet
- Surface Treatment
- Powder Coating
- Number of Drawers
- 3
- Material
- Q235
- Number of Compartments
- 29
Dimensions
- Overall Height
- 7.88 in
- Sheet Thickness
- 0.03 in (0.8 mm)
- Overall Length
- 14.77 in
- Overall Width
- 7.88 in
Description
VEVOR Drill Bit Dispenser Cabinet, Three-Drawer Drill Bit Organizer Cabinet for 1/16" to 1/2", Steel Drill Dispenser Organizer Cabinet with Labels, Stackable Drill Dispenser for Drill Bit Storage
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.