Drywall Sander 800W Brush Motor 1200-2300RPM Variable Speed & Auto Vacuum
- Mfr # L225-J
- Zoro # G323372218
product price:Â
$
81.45
/ea
Key Features
Motor Type
Brush Motor
Voltage
120 V
Speed Range
1200-2300 RPM
Watts
800 W
Width (In.)
12.21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L225-J
- Zoro #
- G323372218
- UPC #
- 840281577170
- Country of Origin
- China
- Item
- Drywall Sander
- Motor Type
- Brush Motor
- Voltage
- 120 V
- Speed Range
- 1200-2300 RPM
- Watts
- 800 W
- No Load Power
- 138 W-696 W
- Material
- PC+Sponge
Dimensions
- Width (In.)
- 12.21 in
- Cord Length
- 13.1 ft (4 m)
- Length (In.)
- 12.21 in
- Height (In.)
- 11.42 in
Description
VEVOR Drywall Sander 800W Brush Motor 1200-2300RPM Variable Speed & Auto Vacuum Lock On Switch LED Light Switch Vacuum Controller 800W Brush Motor Used with External Dust Etractor Double-layer LED Strip Light No Load Power: 138W-696W,Cord Length: 13.1 ft/4 m,Speed Adjustment: 1200-2300 RPM,Millstone Material: PC+Sponge,Voltage: 120V/60Hz,Product Weight: 5.1 lbs / 2.3 kg,Rated Power: 800W,Millstone Diameter: 7.1 in/180 mm,Product Size: 12.0x9.2x9.6 in/305x234x245 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.