Shop VEVOR
See all product information
Create Account
Electric Drywall Sander 850W Foldable with Strip Light Vacuum Bag
- Mfr # FG-S225L-3
- Zoro # G023372112
product price:
$
107.99
/ea
Free Shipping & Returns
Key Features
Power Cord Length
9.84 ft (3m)
Length (In.)
28.55 in
Watts
850 W
Width (In.)
14.57 in
Dust Hose Length
6.56 ft (2m)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG-S225L-3
- Zoro #
- G023372112
- UPC #
- 742521736456
- Country of Origin
- China
- Watts
- 850 W
- Item
- Drywall Sander
- Spindle Thread
- M14
- Voltage
- 110 V
- No Load RPM
- 800-1750 RPM
Dimensions
- Power Cord Length
- 9.84 ft (3m)
- Length (In.)
- 28.55 in
- Width (In.)
- 14.57 in
- Dust Hose Length
- 6.56 ft (2m)
- Height (In.)
- 9.06 in
Description
VEVOR Drywall Sander 850W, Electric Drywall Sander, Variable Speed 800-1750 RPM, Foldable Sheetrock Sander, with Telescope Handle, Electric Sander, with LED Strip Light and Vacuum Bag, Wall Sander 6-Speed Control Special Sanding Head Extendable & Foldable 360 Deg All-round Lighting Automatic Dust Extraction Wide Application Spindle Thread: M14,Sanding Discs: 80/100/120/150/180/240 Grit,Length: 1.4m-1.7m,Power Cord: 9.84ft/3m,Sandpaper Diameter: 8.86inch/225mm,Voltage: 110V±15%, 60Hz,Dust Hose: 6.56ft/2m,Power: 850W,RPM: 800-1750 r/min
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.